Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type C Conduit Body, 1/2 IN Hub, Length: 5 IN, 1-1/4 IN Width, 1-3/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 4.2 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 00979
Overview
OZ-Gedney Type C Conduit Body, 1/2 IN Hub, Length: 5 IN, 1-1/4 IN Width, 1-3/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 4.2 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 00979
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126074208, C50A
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter: | 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)