Conduit Body, Type: E, Size: 1/2", Form 85, Aluminum
Item #:
54572
Cat #:
E50-A
UPC:
781381246200
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 1/2 Inch, Form 85, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: C, Size: 1/2 Inch, Form 85, Material: Aluminum, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381246200, E50-A
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1/2 in |
Type: | Type E |
Material: | Die Cast Aluminum |
Type: | Type E |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)