Conduit Body, Type: LB, Size: 1-1/2", Form 85, Aluminum
Item #:
53442
Cat #:
LB150-A
UPC:
781381476751
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1-1/2", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: LB, FM85, Size: 1-1/2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381476751, LB150-A, Elbow , Lb
Specifications
Diameter: | 1 1/2 in |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Material: | Aluminum |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)