Conduit Body, Type: LB, FM85, Size: 1/2", Aluminum
Item #:
53855
Cat #:
LB50-A
UPC:
781381475754
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381475754, LB50-A
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter: | 1/2 in |
Material: | Aluminum |
Customer Reviews
5 Overall
(1)
5/5
Anonymous - on 12/19/2011
LB50A CONDOLET
EXCELLENT PRODUCT NICE FINISH!