4" LB THR KIT/STL CVR

Item #: 201699
Cat #: 12810
UPC: 095327128100
Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 4 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket

Overview

Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 4 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327128100, 12810

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)