4" LB SS KIT/STLCVR

Item #: 201751
Cat #: 12860
UPC: 095327128605
Sign In or Register to view pricing and more.
Documents & Guides
Set Screw Conduit Body Kit, Corrosion Resistant, With Cover, Gasket, Standard: UL, Hub Size: 4.00IN, Form: LB, Material: Die Cast Aluminum, Finish: Smooth Electrostatic Powder Coated

Overview

Set Screw Conduit Body Kit, Corrosion Resistant, With Cover, Gasket, Standard: UL, Hub Size: 4.00IN, Form: LB, Material: Die Cast Aluminum, Finish: Smooth Electrostatic Powder Coated
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327128605, 12860

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)