4 IN ALUM LB COND BODY

Item #: 3866
Cat #: LB400A
UPC: 783126329308
Sign In or Register to view pricing and more.
OZ-Gedney Type LB Conduit Body, 4 IN Hub, Length: 16-5/8 IN, 5-5/8 IN Width, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (500 MCM) Conductors, 324 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LB Conduit Body, 4 IN Hub, Length: 16-5/8 IN, 5-5/8 IN Width, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (500 MCM) Conductors, 324 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126329308, LB400A

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)