Conduit Body With Cover and Gasket, LB Type, 2" Diameter, Aluminum

Item #: 261827
Cat #: LB6CG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover and Gasket, LB Type, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover and Gasket, LB Type, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: LB6CG

Specifications

Diameter: 2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)