Type LB Aluminum Conduit Bodies

382 Found
Hubbell-Raco

Conduit Body, Type LB, "R" Series, 3/4", Die Cast Aluminum

Item #: 617279
CAT #: RLB075
UPC: 09232621192
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 3/4", Aluminum, Form 5, Threaded, Cover/Gasket

Item #: 104107
CAT #: BZLCOLB2CG
UPC: 783936097183
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 3/4", Aluminum, Form 5, Threaded, Cover/Gasket

Item #: 37398
CAT #: BZLOLB2CG
UPC: 783936038575
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum

Item #: 447665
CAT #: LB2CG
UPC: 751338208513
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum

Item #: 787973
CAT #: RLB100
UPC: 09232621193
Sign In or Register to view pricing and more.
Dottie

Conduit Body, Type: LB, Size 3/4", Cover/Gasket, Aluminum

Item #: 300996
CAT #: LB75CG
UPC: 781002107248
Sign In or Register to view pricing and more.
Hubbell-Raco

1/2", Type LB, "R" Series, Conduit Body

Item #: 617278
CAT #: RLB050
UPC: 09232621191
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum

Item #: 261792
CAT #: LB3CG
UPC:
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1", Aluminum, Form 5, Threaded, Cover/Gasket

Item #: 77984
CAT #: BZLOLB3CG
UPC: 783936038582
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1/2", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket

Item #: 95716
CAT #: BZLCOLB1CG
UPC: 783936097176
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1/2", Aluminum, Form 5, Threaded, Cover/Gasket

Item #: 37421
CAT #: BZLOLB1CG
UPC: 783936038568
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket

Item #: 95767
CAT #: BZLCOLB3CG
UPC: 783936097190
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 2", Aluminum, Form 5, Threaded, Cover/Gasket

Item #: 37325
CAT #: BZLOLB6CG
UPC: 783936038612
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, LB, "R" Series, 2", Die Cast Aluminum

Item #: 843592
CAT #: RLB200
UPC: 09232621196
Sign In or Register to view pricing and more.
Topaz

Conduit Body With Cover and Gasket, LB Type, 2" Diameter, Aluminum

Item #: 261827
CAT #: LB6CG
UPC:
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, Type LB, "R" Series, 1-1/4", Die Cast Aluminum

Item #: 686251
CAT #: RLB125
UPC: 09232621194
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, Type LB, "R" Series, 3/4", Die Cast Aluminum

Conduit Body, Type LB, "R" Series,3/4", Die Cast Aluminum. Includes Cover & Gasket
Item #: 617279
CAT #: RLB075
UPC: 09232621192
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 3/4", Aluminum, Form 5, Threaded, Cover/Gasket

Type LB Conduit Body, 3/4 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket
Item #: 104107
CAT #: BZLCOLB2CG
UPC: 783936097183
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 3/4", Aluminum, Form 5, Threaded, Cover/Gasket

Type LB Conduit Body, 3/4 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket
Item #: 37398
CAT #: BZLOLB2CG
UPC: 783936038575
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum

Conduit Body, Type LB, Size 3/4 Inch, Includes Cover and Gasket, Material Aluminum, For Use With Rigid/IMC Conduit
Item #: 447665
CAT #: LB2CG
UPC: 751338208513
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum

Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum. Includes Cover & Gasket.
Item #: 787973
CAT #: RLB100
UPC: 09232621193
Sign In or Register to view pricing and more.
Dottie

Conduit Body, Type: LB, Size 3/4", Cover/Gasket, Aluminum

Conduit Body, Type LB, Size 3/4 Inch, Includes Cover and Gasket, Aluminum, For Use With Rigid/IMC Conduit
Item #: 300996
CAT #: LB75CG
UPC: 781002107248
Sign In or Register to view pricing and more.
Hubbell-Raco

1/2", Type LB, "R" Series, Conduit Body

Type LB Conduit Body, "R" Series, 1/2", Die Cast Aluminum. Includes Cover & Gasket
Item #: 617278
CAT #: RLB050
UPC: 09232621191
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum

Conduit Body, Type LB, Size 1 Inch, Includes Cover and Gasket, Material Aluminum, For Use With Rigid/IMC Conduit
Item #: 261792
CAT #: LB3CG
UPC:
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1", Aluminum, Form 5, Threaded, Cover/Gasket

Type LB Conduit Body, 1 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket
Item #: 77984
CAT #: BZLOLB3CG
UPC: 783936038582
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1/2", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket

Type LB Conduit Body, 1/2 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket
Item #: 95716
CAT #: BZLCOLB1CG
UPC: 783936097176
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1/2", Aluminum, Form 5, Threaded, Cover/Gasket

Type LB Conduit Body, 1/2 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket
Item #: 37421
CAT #: BZLOLB1CG
UPC: 783936038568
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 1", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket

Type LB Conduit Body, 1 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket
Item #: 95767
CAT #: BZLCOLB3CG
UPC: 783936097190
Sign In or Register to view pricing and more.
Bizline

Type LB Conduit Body, 2", Aluminum, Form 5, Threaded, Cover/Gasket

Type LB Conduit Body, 2 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket
Item #: 37325
CAT #: BZLOLB6CG
UPC: 783936038612
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, LB, "R" Series, 2", Die Cast Aluminum

Conduit Body, Type LB, "R" Series, 2", Die Cast Aluminum. Includes Cover & Gasket
Item #: 843592
CAT #: RLB200
UPC: 09232621196
Sign In or Register to view pricing and more.
Topaz

Conduit Body With Cover and Gasket, LB Type, 2" Diameter, Aluminum

Conduit Body With Cover and Gasket, LB Type, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit
Item #: 261827
CAT #: LB6CG
UPC:
Sign In or Register to view pricing and more.
Hubbell-Raco

Conduit Body, Type LB, "R" Series, 1-1/4", Die Cast Aluminum

Conduit Body, Type LB, "R" Series, 1-1/4", Die Cast Aluminum. Includes Cover & Gasket.
Item #: 686251
CAT #: RLB125
UPC: 09232621194
Sign In or Register to view pricing and more.
Page 1 of 24
382 Items found