Type LBD Aluminum Conduit Bodies

21 Found
Appleton

Conduit Body, Type LBD, Size 2", Cover/Gasket, Aluminum

Item #: 54267
CAT #: LBD200-A
UPC: 781381478052
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: LBD, Size 1-1/2", Cover/Gasket, Aluminum

Item #: 262697
CAT #: LBD150-A
UPC: 781381333382
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: LBDN, Size: 3", Aluminum

Item #: 173036
CAT #: LBDN300-A
UPC: 781381474573
Sign In or Register to view pricing and more.
Appleton

Conduit Body With Cover/Gasket, Type: LBDN, Size: 2-1/2", Aluminum

Item #: 53932
CAT #: LBDN250-A
UPC: 781381474542
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: LBDN, Size: 4", Aluminum

Item #: 180734
CAT #: LBDN400-A
UPC: 781381474627
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Conduit Body, Type: Mogul LBD, Size: 2", Material: Aluminum

Item #: 316025
CAT #: LBD6600SA
UPC: 782274099859
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

2 1/2 AL MOGUL OUTLET BODY 90 DEG

Item #: 610194
CAT #: LBD7700SA
UPC: 782274099866
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Conduit Body, Type LBD Mogul, Size: 3", Material: Aluminum

Item #: 253309
CAT #: LBD8800SA
UPC: 782274099880
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRO LBD9900 3 1/2 OUTLET BODY

Item #: 178878
CAT #: LBD9900
UPC: 782274518909
Sign In or Register to view pricing and more.
Hubbell-Killark

Conduit Body, Type LBD, 3", Aluminum

Item #: 1051208
CAT #: MOLBD-8-WR
UPC: 783936555584
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

4 AL MOGUL OUTLET BODY 90 DEG

Item #: 290967
CAT #: LBD10900SA
UPC: 782274099910
Sign In or Register to view pricing and more.
Hubbell-Killark

1-1/5" Lb Al Haz Loc Fitting

Item #: 363858
CAT #: XALB-5
UPC: 783936880020
Sign In or Register to view pricing and more.
Hubbell-Killark

Conduit Body, Type LBD, 2", Aluminum

Item #: 1050074
CAT #: MOLBD-6-WR
UPC: 783936555560
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 AL MOGUL OUTLET BODY 90 DEG

Item #: 40588
CAT #: LBD2200SA
UPC: 782274099804
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1 1/2 AL MOGUL BODY 90 DEG

Item #: 438683
CAT #: LBD5500SA
UPC: 782274099835
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 REPLACEMENT CVR ASSBLY & HARDWARE

Item #: 414524
CAT #: LBD200
UPC: 782274514246
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type LBD, Size 2", Cover/Gasket, Aluminum

Conduit Body, Type: LBD, Size: 2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Item #: 54267
CAT #: LBD200-A
UPC: 781381478052
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: LBD, Size 1-1/2", Cover/Gasket, Aluminum

Conduit Body, Type: LBD, Size: 1-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Item #: 262697
CAT #: LBD150-A
UPC: 781381333382
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: LBDN, Size: 3", Aluminum

Conduit Body, Type: LBDN, Size: 3", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Item #: 173036
CAT #: LBDN300-A
UPC: 781381474573
Sign In or Register to view pricing and more.
Appleton

Conduit Body With Cover/Gasket, Type: LBDN, Size: 2-1/2", Aluminum

Conduit Body, Type: LBDN, Size: 2-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Item #: 53932
CAT #: LBDN250-A
UPC: 781381474542
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: LBDN, Size: 4", Aluminum

Conduit Body, Type: LBDN, Size: 4", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Item #: 180734
CAT #: LBDN400-A
UPC: 781381474627
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Conduit Body, Type: Mogul LBD, Size: 2", Material: Aluminum

Conduit Body, Type: Mogul LBD, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Item #: 316025
CAT #: LBD6600SA
UPC: 782274099859
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

2 1/2 AL MOGUL OUTLET BODY 90 DEG

Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Copper-free aluminum, 2-1/2"
Item #: 610194
CAT #: LBD7700SA
UPC: 782274099866
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Conduit Body, Type LBD Mogul, Size: 3", Material: Aluminum

Conduit Body, Type LBD Mogul, Size: 3 Inch, Material: Aluminum
Item #: 253309
CAT #: LBD8800SA
UPC: 782274099880
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRO LBD9900 3 1/2 OUTLET BODY

CRO LBD9900 3 1/2 OUTLET BODY
Item #: 178878
CAT #: LBD9900
UPC: 782274518909
Sign In or Register to view pricing and more.
Hubbell-Killark

Conduit Body, Type LBD, 3", Aluminum

Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 3 Inch, Volume 319.0 Cubicinches
Item #: 1051208
CAT #: MOLBD-8-WR
UPC: 783936555584
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

4 AL MOGUL OUTLET BODY 90 DEG

Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Copper-free aluminum, 4"
Item #: 290967
CAT #: LBD10900SA
UPC: 782274099910
Sign In or Register to view pricing and more.
Hubbell-Killark

1-1/5" Lb Al Haz Loc Fitting

Klrk Xalb-5 1-1/2 Al Ex-prf cond Bdy
Item #: 363858
CAT #: XALB-5
UPC: 783936880020
Sign In or Register to view pricing and more.
Hubbell-Killark

Conduit Body, Type LBD, 2", Aluminum

Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 704.0 Cubic Inches
Item #: 1050074
CAT #: MOLBD-6-WR
UPC: 783936555560
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 AL MOGUL OUTLET BODY 90 DEG

Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Copper-free aluminum, 3/4"
Item #: 40588
CAT #: LBD2200SA
UPC: 782274099804
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1 1/2 AL MOGUL BODY 90 DEG

Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Copper-free aluminum, 1-1/2"
Item #: 438683
CAT #: LBD5500SA
UPC: 782274099835
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 REPLACEMENT CVR ASSBLY & HARDWARE

Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 3/4"
Item #: 414524
CAT #: LBD200
UPC: 782274514246
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found