1", Type LL, Die-Cast Aluminum Conduit Body
Item #:
938665
Cat #:
11813
UPC:
095327118132
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, Size: 1", Material: Die Cast Aluminum.
Overview
Conduit Body, Type: LL, Size: 1", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118132, 11813
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)