1 IN LL BDY/CVR/GSKT ASSY

Item #: 401089
Cat #: LL100ACG
UPC: 783126062694
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 6-1/8 Inch L x 2 Inch H, Installation Threaded, Material Die-Cast Enameled Copper Free Aluminum Body, Neoprene Gasket, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 12.2 Cu Inch

Overview

Rigid Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 6-1/8 Inch L x 2 Inch H, Installation Threaded, Material Die-Cast Enameled Copper Free Aluminum Body, Neoprene Gasket, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 12.2 Cu Inch
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126062694, LL100ACG

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)