3/4", Type LR, Die-Cast Aluminum Conduit Body

Item #: 938663
Cat #: 11822
UPC: 095327118224
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 3/4", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: LR, Size: 3/4", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118224, 11822

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Diameter: 3/4 in
Material: Die Cast Aluminum

Customer Reviews

No reviews for this product
(0)