Conduit Body, Type: SLB, 1-1/4", Cover/Gasket, Aluminum
Item #:
33009
Cat #:
SLB-125
UPC:
687855101252
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, Size: 1-1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: SLB, Size: 1-1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855101252, SLB-125
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 1/4 in |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)