1-1/4", Type T, Die-Cast Aluminum Conduit Body
Item #:
886796
Cat #:
11844
UPC:
095327118446
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, Size: 1-1/4", Material: Die Cast Aluminum.
Overview
Conduit Body, Type: T, Size: 1-1/4", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118446, 11844
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 1/4 in |
Material: | Die Cast Aluminum |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)