Conduit Body with Cover, Type T, 1-1/2", Die Cast Aluminum
Item #:
8987
Cat #:
DAT-5-CG
UPC:
042269002104
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body with Cover, Type T, 1-1/2", Die Cast Aluminum, Powder-Coated Urethane Finish
Overview
Conduit Body with Cover, Type T, 1-1/2", Die Cast Aluminum, Powder-Coated Urethane Finish
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269002104, DAT-5-CG
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)