Conduit Body, Type U, 3/4", Form 7, Iron Alloy

Item #: 798231
Cat #: U27SA
UPC: 662276465534
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: U, Size: 3/4 Inch, Form 7, Material: Iron Alloy, For Use with Rigid/IMC Conduit

Overview

Conduit Body, Type: U, Size: 3/4 Inch, Form 7, Material: Iron Alloy, For Use with Rigid/IMC Conduit
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 662276465534, U27SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: Iron
Type: Type UB
Diameter: 3/4 in
Material: Iron
Family / Style: Form 7
Type: Type UB

Customer Reviews

No reviews for this product
(0)