Conduit Body, Type: X, Form 7, 1-1/2", Aluminum
Item #:
56693
Cat #:
X57SA
UPC:
781381606790
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: X, Form 7, 1-1/2 Inch, Aluminum
Overview
Conduit Body, Type: X, Form 7, 1-1/2 Inch, Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606790, X57SA
Specifications
Diameter: | 1 1/2 in |
Type: | Type X |
Family / Style: | Form 7 |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Family / Style: | Form 7 |
Type: | Type X |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)