3
more
Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1-1/2", Aluminum
Item #:
5071
Cat #:
934
UPC:
018997179043
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.
Also known as: 018997179043, 934
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 1/2 in |
Material: | Die Cast Aluminum |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)