3
more
Conduit Body, Type: Universal, Size: 4", Aluminum
Item #:
5159
Cat #:
939
UPC:
018997179098
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.
Also known as: 018997179098, 939
Specifications
Material: | Die Cast Aluminum |
Diameter: | 4 in |
Material: | Die Cast Aluminum |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)