Conduit Body, Type: Universal, Size: 1"

Item #: 1053144
Cat #: UCB0100
UPC: 050169571248
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 050169571248, UCB0100

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Material: Die Cast Aluminum
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)