Conduit Body, Type: C, Size: 1-1/2", Form 7, Malleable Iron
Item #:
23924
Cat #:
C57
UPC:
781381514484
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1-1/2", Material: Grayloy Iron.
Overview
Conduit Body, Type: C, FM7, Size: 1-1/2", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381514484, C57
Specifications
Diameter: | 1 1/2 in |
Family / Style: | Form 7 |
Type: | Type C |
Material: | Iron Alloy |
Diameter: | 1 1/2 in |
Type: | Type C |
Family / Style: | Form 7 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)