Conduit Body, Type LR, Form 7, 2-1/2", Aluminum
Item #:
599974
Cat #:
LR77-SA
UPC:
781381606684
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type LR, FM7, 2-1/2", Copper Free Aluminum.
Overview
Conduit Body, Type LR, FM7, 2-1/2", Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606684, LR77-SA
Specifications
Family / Style: | Form 7 |
Type: | Type LR |
Diameter: | 2 1/2 in |
Material: | Aluminum |
Family / Style: | Form 7 |
Diameter: | 2 1/2 in |
Type: | Type LR |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)