Conduit Body, Type: C, Size: 3/4", Series 7, Malleable Iron
Item #:
489511
Cat #:
C27
UPC:
783936011417
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: C, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011417, C27
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | Malleable Iron |
Family / Style: | Form 7 |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)