Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type C Conduit Body, 1/2 IN Hub, Form: 7, Length: 5-3/8 IN, 1-3/8 IN Width, 1-3/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number E-1
Overview
OZ-Gedney Type C Conduit Body, 1/2 IN Hub, Form: 7, Length: 5-3/8 IN, 1-3/8 IN Width, 1-3/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number E-1
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126070903, C17
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Family / Style: | Form 7 |
Type: | Type C |
Material: | Malleable Iron |
Family / Style: | Form 7 |
Diameter: | 1/2 in |
Type: | Type C |
Customer Reviews
No reviews for this product
(0)