1/2 FM7 BODY

Item #: 305155
Cat #: L17
UPC: 781381514569
Sign In or Register to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Left/Right Side, Configuration L, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Grayloy Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.56 Inch L x 2.25 Inch W, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Gray Iron Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 7, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 5 Cu Inch

Overview

IMC/Rigid Conduit Body, Access Opening Left/Right Side, Configuration L, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Grayloy Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.56 Inch L x 2.25 Inch W, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Gray Iron Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 7, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 5 Cu Inch
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381514569, L17

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: Iron
Diameter: 1/2 in
Material: Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)