Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type LB Conduit Body, 1-1/4 IN Hub, Length: 8-1/4 IN, 2-5/8 IN Width, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Certification: UL F
Overview
OZ-Gedney Spec 5 Type LB Conduit Body, 1-1/4 IN Hub, Length: 8-1/4 IN, 2-5/8 IN Width, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Certification: UL F
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126328158, LB-125
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)