Conduit Body, Type: LB, Size: 4", Form 35, Malleable Iron
Item #:
16245
Cat #:
LB400
UPC:
783126328912
Sign In or Register to view pricing and more.
Documents & Guides
Features: 324 Cubic In, (3) 500 Mcm Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 4in, Form: Lb, Length: 16.75in, Width: 5.625in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel
Overview
Features: 324 Cubic In, (3) 500 Mcm Conductor, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 4in, Form: Lb, Length: 16.75in, Width: 5.625in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126328912, LB400
Specifications
Material: | Malleable Iron |
Type: | Type LB |
Diameter: | 4 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Diameter: | 4 in |
Type: | Type LB |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)