Conduit Body, Type: LL, 1-1/2", Form 8, Grayloy Iron
Item #:
21930
Cat #:
LL58
UPC:
781381744171
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, 1-1/2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LL, 1-1/2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744171, LL58
Specifications
Diameter: | 1 1/2 in |
Type: | Type LL |
Material: | Iron Alloy |
Diameter: | 1 1/2 in |
Material: | Iron Alloy |
Type: | Type LL |
Customer Reviews
No reviews for this product
(0)