2-1/2 IN LL IRON COND BDY

Item #: 327985
Cat #: LL250
UPC: 783126379204
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type LL Conduit Body, 2-1/2 IN Hub, Length: 13-3/4 IN, 4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 142 CU-IN Volume, Third Party Certification: UL F

Overview

OZ-Gedney Spec 5 Type LL Conduit Body, 2-1/2 IN Hub, Length: 13-3/4 IN, 4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 142 CU-IN Volume, Third Party Certification: UL F
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126379204, LL250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)