1/2 FORM 5 LR COND BODY CVR GSK MALL

Item #: 715067
Cat #: LR50MCG
UPC: 662277002530
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 1/2"

Overview

Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 1/2"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 662277002530, LR50MCG

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Type: Type LR
Material: Malleable Iron
Type: Type LR
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)