Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type LR Conduit Body, 1 IN Hub, Length: 6-1/4 IN, 2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-1
Overview
OZ-Gedney Type LR Conduit Body, 1 IN Hub, Length: 6-1/4 IN, 2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-1
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126388008, LR-100
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)