Conduit Body, Type: LR, Size: 1/2", Spec 5, Material: Malleable Iron
Item #:
17323
Cat #:
LR-50
UPC:
783126387605
Sign In or Register to view pricing and more.
Documents & Guides
Features: 4 Cubic In, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 0.5in, Form: Lr, Length: 4.625in, Width: 1.375in, Height: 1 3/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel
Overview
Features: 4 Cubic In, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 0.5in, Form: Lr, Length: 4.625in, Width: 1.375in, Height: 1 3/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126387605, LR-50
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)