3/4 UNILET FORM 35 THREADED

Item #: 22859
Cat #: LRL75-M
UPC: 781381482950
Sign In or Register to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Left/Right Side, Configuration LRL, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5.38 Inch L x 2.19 Inch W, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket, Stainless Steel Screw, Form Type Form 35, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1

Overview

IMC/Rigid Conduit Body, Access Opening Left/Right Side, Configuration LRL, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5.38 Inch L x 2.19 Inch W, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket, Stainless Steel Screw, Form Type Form 35, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381482950, LRL75-M

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Type LRL
Material: Malleable Iron
Type: Type LRL
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)