1 IN Type T Form 7 Conduit Outlet Body
Item #:
40187
Cat #:
T37
UPC:
782274627007
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, T shape, 1"
Overview
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, T shape, 1"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274627007, T37
Specifications
Diameter: | 1 in |
Family / Style: | Form 7 |
Type: | Type T |
Material: | Iron Alloy |
Diameter: | 1 in |
Type: | Type T |
Family / Style: | Form 7 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)