Conduit Body, Type: TA, 1-1/2", Form 7, Grayloy Iron
Item #:
264308
Cat #:
TA57
UPC:
781381507233
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TA, Form 7, Size: 1-1/2 Inch, Material: Grayloy Iron, for Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: TA, Form 7, Size: 1-1/2 Inch, Material: Grayloy Iron, for Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507233, TA57
Specifications
Diameter: | 1 1/2 in |
Family / Style: | Form 7 |
Type: | Type TA |
Material: | Iron Alloy |
Diameter: | 1 1/2 in |
Type: | Type TA |
Family / Style: | Form 7 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)