Type TA Iron Conduit Bodies

19 Found
Appleton

Conduit Body, Type: TA, Size: 1", Form 7, Material: Iron Alloy

Item #: 53379
CAT #: TA37
UPC: 781381507219
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type TA, 3/4", Form 35, Malleable Iron

Item #: 55622
CAT #: TA75-M
UPC: 781381688659
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type TA, 1", Form 35, Malleable Iron

Item #: 22635
CAT #: TA100-M
UPC: 781381688703
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 TA FORM 7 CNDT OUTLET BODY

Item #: 40314
CAT #: TA27
UPC: 782274630205
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1 TA FORM 7 CNDT OUTLET BODY

Item #: 407930
CAT #: TA37
UPC: 782274630304
Sign In or Register to view pricing and more.
Appleton

1/2", Type TA, FM 35, Conduit Outlet Body

Item #: 212206
CAT #: TA50-M
UPC: 781381688604
Sign In or Register to view pricing and more.
Hubbell-Killark

KIL OTA-2M 3/4 IRON CONDUIT B

Item #: 934827
CAT #: OTA-2M
UPC: 783936480831
Sign In or Register to view pricing and more.
Hubbell-Killark

1" TA Hub, Iron O Series Conduit Body

Item #: 934830
CAT #: OTA-3M
UPC: 783936480848
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type TA, 1/2", Form 7, Iron

Item #: 53421
CAT #: TA17
UPC: 781381507189
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: TA, 1-1/2", Form 7, Grayloy Iron

Item #: 264308
CAT #: TA57
UPC: 781381507233
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1/2 TA FORM 7 CNDT OUTLET BODY

Item #: 407920
CAT #: TA17
UPC: 782274630106
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN FORM7 TA COND BODY

Item #: 297918
CAT #: TA27
UPC: 783126518764
Sign In or Register to view pricing and more.
Hubbell-Killark

1-1/2" TA Hub, Iron Form 7 Conduit Body

Item #: 934772
CAT #: TA57
UPC: 783936011745
Sign In or Register to view pricing and more.
Hubbell-Killark

2" TA Hub, Iron Form 7 Conduit Body

Item #: 934773
CAT #: TA67
UPC: 783936011752
Sign In or Register to view pricing and more.
Hubbell-Killark

1/2" TA Hub, Iron O Series Conduit Body

Item #: 934826
CAT #: OTA-1M
UPC: 783936480824
Sign In or Register to view pricing and more.
Hubbell-Killark

3/4" TA Hub, Iron Form 7 Conduit Body

Item #: 934769
CAT #: TA27
UPC: 783936011714
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: TA, Size: 1", Form 7, Material: Iron Alloy

Conduit Body, Type: TA, Size: 7 Inch, Form 7, Material: Iron Alloy, For Use With Rigid/IMC Conduit
Item #: 53379
CAT #: TA37
UPC: 781381507219
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type TA, 3/4", Form 35, Malleable Iron

Conduit Body, Type: TA, 3/4 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 55622
CAT #: TA75-M
UPC: 781381688659
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type TA, 1", Form 35, Malleable Iron

Conduit Body, Type: TA, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 22635
CAT #: TA100-M
UPC: 781381688703
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 TA FORM 7 CNDT OUTLET BODY

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, TA shape, 3/4"
Item #: 40314
CAT #: TA27
UPC: 782274630205
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1 TA FORM 7 CNDT OUTLET BODY

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, TA shape, 1"
Item #: 407930
CAT #: TA37
UPC: 782274630304
Sign In or Register to view pricing and more.
Appleton

1/2", Type TA, FM 35, Conduit Outlet Body

Conduit Body, Type: TA, FM35, Size: 1/2", Material: Malleable Iron.
Item #: 212206
CAT #: TA50-M
UPC: 781381688604
Sign In or Register to view pricing and more.
Hubbell-Killark

KIL OTA-2M 3/4 IRON CONDUIT B

KIL OTA-2M 3/4 IRON CONDUIT B
Item #: 934827
CAT #: OTA-2M
UPC: 783936480831
Sign In or Register to view pricing and more.
Hubbell-Killark

1" TA Hub, Iron O Series Conduit Body

KIL OTA-3M DURALOY 1 TA COND
Item #: 934830
CAT #: OTA-3M
UPC: 783936480848
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type TA, 1/2", Form 7, Iron

Conduit Body, Type TA, Form 7, 1/2 Inch, Iron
Item #: 53421
CAT #: TA17
UPC: 781381507189
Sign In or Register to view pricing and more.
Appleton

Conduit Body, Type: TA, 1-1/2", Form 7, Grayloy Iron

Conduit Body, Type: TA, Form 7, Size: 1-1/2 Inch, Material: Grayloy Iron, for Use With Rigid/IMC Conduit
Item #: 264308
CAT #: TA57
UPC: 781381507233
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1/2 TA FORM 7 CNDT OUTLET BODY

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, TA shape, 1/2"
Item #: 407920
CAT #: TA17
UPC: 782274630106
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN FORM7 TA COND BODY

Rigid Conduit Body, Access Opening Side, Configuration TA, Hub Location Tee Back, Number of Hubs 4, Hub Size 3/4 Inch, Size 6-1/4 Inch L x 2-7/8 Inch W x 2-5/8 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 9.5 Cu Inch
Item #: 297918
CAT #: TA27
UPC: 783126518764
Sign In or Register to view pricing and more.
Hubbell-Killark

1-1/2" TA Hub, Iron Form 7 Conduit Body

KIL TA57 DURALOY7 1-1/2 TA CO
Item #: 934772
CAT #: TA57
UPC: 783936011745
Sign In or Register to view pricing and more.
Hubbell-Killark

2" TA Hub, Iron Form 7 Conduit Body

KIL TA67 DURALOY7 2 TA COND B
Item #: 934773
CAT #: TA67
UPC: 783936011752
Sign In or Register to view pricing and more.
Hubbell-Killark

1/2" TA Hub, Iron O Series Conduit Body

KIL OTA-1M 1/2 IRON CONDUIT B
Item #: 934826
CAT #: OTA-1M
UPC: 783936480824
Sign In or Register to view pricing and more.
Hubbell-Killark

3/4" TA Hub, Iron Form 7 Conduit Body

KIL TA27 DURALOY7 3/4 TA COND
Item #: 934769
CAT #: TA27
UPC: 783936011714
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found