Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type TB Conduit Body, 3/4 IN Hub, Form: 7, Length: 6-1/4 IN, 1-7/8 IN Width, 2-7/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 9.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type TB Conduit Body, 3/4 IN Hub, Form: 7, Length: 6-1/4 IN, 1-7/8 IN Width, 2-7/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 9.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126522488, TB27
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Type: | Type TB |
Material: | Malleable Iron |
Family / Style: | Form 7 |
Diameter: | 3/4 in |
Type: | Type TB |
Customer Reviews
No reviews for this product
(0)