Conduit Body, Type X, 1", Form 7, Grayloy Iron

Item #: 23313
Cat #: X37
UPC: 781381507363
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: X, FM7, Size: 1", Material: Grayloy Iron.

Overview

Conduit Body, Type: X, FM7, Size: 1", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507363, X37

Specifications

Type: Type X
Diameter: 1 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type X
Family / Style: Form 7
Diameter: 1 in
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)