Conduit Body, Type: X, Size: 2", Form 7, Grayloy Iron
Item #:
103723
Cat #:
X67
UPC:
781381507394
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: X, FM7, Size: 2", Material: Grayloy Iron.
Overview
Conduit Body, Type: X, FM7, Size: 2", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507394, X67
Specifications
Type: | Type X |
Family / Style: | Form 7 |
Diameter: | 2 in |
Material: | Iron Alloy |
Type: | Type X |
Diameter: | 2 in |
Family / Style: | Form 7 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)