Conduit Body, Type X, Size 2", Form 8, Grayloy Iron

Item #: 265591
Cat #: X68
UPC: 781381744515
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type X, Size 2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type X, Size 2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744515, X68

Specifications

Type: Type X
Diameter: 2 in
Material: Iron Alloy
Type: Type X
Material: Iron Alloy
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)