false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We have renovated the counter area at our Solon, OH, branch. If you are in the area, drop by to see the new and expanded product lines we’ve added and meet the team at 30310 Emerald Valley Parkway, Suite 100!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Cooper Crouse-Hinds X27 Conduit Body, Type X, 3/4", Form 7, Iron Alloy

Mfr Number: X27
Rexel Part Number: 38655
UPC: 782274745800

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39131708
Diameter
3/4 in
Family / Style
Form 7
Material
Aluminum
Product Height
2 in
Product Width
3 1/2 in
Size
3/4 in
Type
Type X

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection