3" LL PVC Conduit Fitting

Item #: 138978
Cat #: 300LL
UPC: 088700021525
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021525, 300LL

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)