Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 2", Material: PVC, Gray
Overview
Conduit Body, Type: C, Size: 2", Material: PVC, Gray
Also known as: E987J-CAR
Specifications
Material: | PVC |
Diameter: | 2 in |
Material: | PVC |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)