Type C PVC Conduit Bodies

29 Found
Multiple

1" C PVC Conduit Fitting

Item #: 27833
CAT #: 100C
UPC: 088700567603
Sign In or Register to view pricing and more.
Multiple

3/4" C PVC Conduit Fitting

Item #: 28448
CAT #: 075C
UPC: 980060065020
Sign In or Register to view pricing and more.
Multiple

1-1/4" C PVC Conduit Fitting

Item #: 113135
CAT #: 125C
UPC: 980060065044
Sign In or Register to view pricing and more.
Multiple

1/2" C PVC Conduit Fitting

Item #: 28546
CAT #: 050C
UPC: 980060065013
Sign In or Register to view pricing and more.
Multiple

2" C PVC Conduit Fitting

Item #: 113121
CAT #: 200C
UPC: 088700567634
Sign In or Register to view pricing and more.
Multiple

1-1/2" C PVC Conduit Fitting

Item #: 28330
CAT #: 150C
UPC: 980060065051
Sign In or Register to view pricing and more.
Multiple

3" C PVC Conduit Fitting

Item #: 42339
CAT #: 300C
UPC: 088700021495
Sign In or Register to view pricing and more.
Bizline

Conduit Body, Type C, Size: 4", Includes Cover/Gasket, PVC

Item #: 42374
CAT #: 400C
UPC:
Sign In or Register to view pricing and more.
Multiple

2-1/2" C PVC Conduit Fitting

Item #: 28150
CAT #: 250C
UPC: 088700021488
Sign In or Register to view pricing and more.
Cantex

4 TC40 SPLIT DUCT SLEEVE CPL

Item #: 381035
CAT #: 6141690
UPC:
Sign In or Register to view pricing and more.
Kraloy

Access Fitting, 3/4", PVC

Item #: 557957
CAT #: 077502
UPC: 622454775022
Sign In or Register to view pricing and more.
Cantex

2 UL ACCESS FTG C

Item #: 497260
CAT #: 5133106
UPC:
Sign In or Register to view pricing and more.
Carlon

3/4" C PVC Conduit Fitting

Item #: 249515
CAT #: E987E-CAR
UPC: 034481132561
Sign In or Register to view pricing and more.
Carlon

Conduit Body, Type C, Size: 1", Includes Cover/Gasket, PVC

Item #: 207897
CAT #: E987F-CAR
UPC: 034481132578
Sign In or Register to view pricing and more.
Bizline

3-1/2-TYPE-C

Item #: 211037
CAT #: 350C
UPC:
Sign In or Register to view pricing and more.
Carlon

CL E987G TYPE C COND BDY 32CU 1-1/4

Item #: 856712
CAT #: E987G
UPC: 034481065043
Sign In or Register to view pricing and more.
Multiple

1" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 1", Material: PVC. Includes: Cover & Gasket.
Item #: 27833
CAT #: 100C
UPC: 088700567603
Sign In or Register to view pricing and more.
Multiple

3/4" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 3/4", Material: PVC. Includes: Cover & Gasket.
Item #: 28448
CAT #: 075C
UPC: 980060065020
Sign In or Register to view pricing and more.
Multiple

1-1/4" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 1-1/4", Material: PVC. Includes: Cover & Gasket.
Item #: 113135
CAT #: 125C
UPC: 980060065044
Sign In or Register to view pricing and more.
Multiple

1/2" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 1/2", Material: PVC. Includes: Cover & Gasket.
Item #: 28546
CAT #: 050C
UPC: 980060065013
Sign In or Register to view pricing and more.
Multiple

2" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 2", Material: PVC. Includes: Cover & Gasket.
Item #: 113121
CAT #: 200C
UPC: 088700567634
Sign In or Register to view pricing and more.
Multiple

1-1/2" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.
Item #: 28330
CAT #: 150C
UPC: 980060065051
Sign In or Register to view pricing and more.
Multiple

3" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 3", Material: PVC. Includes: Cover & Gasket.
Item #: 42339
CAT #: 300C
UPC: 088700021495
Sign In or Register to view pricing and more.
Bizline

Conduit Body, Type C, Size: 4", Includes Cover/Gasket, PVC

Conduit Body, Type: C, Size: 4 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit
Item #: 42374
CAT #: 400C
UPC:
Sign In or Register to view pricing and more.
Multiple

2-1/2" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 2-1/2", Material: PVC. Includes: Cover & Gasket.
Item #: 28150
CAT #: 250C
UPC: 088700021488
Sign In or Register to view pricing and more.
Cantex

4 TC40 SPLIT DUCT SLEEVE CPL

4 in. Schedule 40 Split Sleeve Coupling
Item #: 381035
CAT #: 6141690
UPC:
Sign In or Register to view pricing and more.
Kraloy

Access Fitting, 3/4", PVC

Access Fitting, Type C, Hub Size: 3/4 Inch, PVC
Item #: 557957
CAT #: 077502
UPC: 622454775022
Sign In or Register to view pricing and more.
Cantex

2 UL ACCESS FTG C

2 in. Conduit Body Type C
Item #: 497260
CAT #: 5133106
UPC:
Sign In or Register to view pricing and more.
Carlon

3/4" C PVC Conduit Fitting

Conduit Body, Type: C, Size: 3/4", Material: PVC. Includes: Cover & Gasket
Item #: 249515
CAT #: E987E-CAR
UPC: 034481132561
Sign In or Register to view pricing and more.
Carlon

Conduit Body, Type C, Size: 1", Includes Cover/Gasket, PVC

Conduit Body, Type: C, Size: 1 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit
Item #: 207897
CAT #: E987F-CAR
UPC: 034481132578
Sign In or Register to view pricing and more.
Bizline

3-1/2-TYPE-C

RXP 350C 3-1/2-TYPE-C
Item #: 211037
CAT #: 350C
UPC:
Sign In or Register to view pricing and more.
Carlon

CL E987G TYPE C COND BDY 32CU 1-1/4

CAR E987G USE# 0069141
Item #: 856712
CAT #: E987G
UPC: 034481065043
Sign In or Register to view pricing and more.
Page 1 of 2
29 Items found