Conduit Body, Type: LL, Size: 1", Material: PVC
Item #:
27791
Cat #:
100LL
UPC:
088700567719
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, Size: 1", Material: PVC. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LL, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700567719, 100LL
Specifications
Diameter: | 1 in |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)