Conduit Body, Type LR, Size 4", Cover/Gasket, PVC

Item #: 27985
Cat #: 400LR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size 4 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

Overview

Conduit Body, Type: LR, Size 4 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit
Also known as: 400LR

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)