Conduit Body, Type: LR, Size: 1", Material: PVC

Item #: 467176
Cat #: E985F
UPC: 034481065838
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 034481065838, E985F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)