3 Ul Access Ftg T

Item #: 28079
Cat #: 300T
UPC: 088700021679
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Body, Type: T, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021679, 300T, pvc tee

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)