Type T PVC Conduit Bodies

28 Found
Multiple

3/4" T PVC Conduit Fitting

Item #: 27836
CAT #: 075T
UPC: 088700567849
Sign In or Register to view pricing and more.
Multiple

Conduit Body, Type T, Size 1", Cover/Gasket, PVC

Item #: 28433
CAT #: 100T
UPC: 088700567856
Sign In or Register to view pricing and more.
Multiple

1/2" T PVC Conduit Fitting

Item #: 28469
CAT #: 050T
UPC: 980060066010
Sign In or Register to view pricing and more.
Multiple

2" T PVC Conduit Fitting

Item #: 28168
CAT #: 200T
UPC: 088700567887
Sign In or Register to view pricing and more.
Multiple

1-1/4" T PVC Conduit Fitting

Item #: 28348
CAT #: 125T
UPC: 088700567863
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN BODY/CVR/GSKT ASSY T

Item #: 401102
CAT #: T-75CG
UPC: 783126064674
Sign In or Register to view pricing and more.
Multiple

Conduit Body, Type: C, Size: 1-1/2", Includes Cover/Gasket, PVC

Item #: 28251
CAT #: 150T
UPC: 088700567870
Sign In or Register to view pricing and more.
Carlon

PVC Conduit Body, Type: T, 3/4", With Cover and Gasket

Item #: 38466
CAT #: E983E
UPC: 034481066026
Sign In or Register to view pricing and more.
Multiple

3 Ul Access Ftg T

Item #: 28079
CAT #: 300T
UPC: 088700021679
Sign In or Register to view pricing and more.
Kraloy

Access Fitting, 3/4", PVC

Item #: 745320
CAT #: 077462
UPC: 622454774629
Sign In or Register to view pricing and more.
Carlon

TYPE T COND BDY 32CU 1-1/2IN PVC

Item #: 249443
CAT #: E983H
UPC: 034481066057
Sign In or Register to view pricing and more.
Kraloy

Access Fitting, 1", PVC

Item #: 231078
CAT #: 077463
UPC: 622454774636
Sign In or Register to view pricing and more.
Kraloy

Conduit 1-1/4 IN PVC Type T Fitting Schedule 40

Item #: 229367
CAT #: 077464
UPC: 622454774643
Sign In or Register to view pricing and more.
Ipex

Conduit 1/2 IN PVC Type T Fitting Schedule 40

Item #: 240974
CAT #: 077461
UPC: 622454774612
Sign In or Register to view pricing and more.
Cantex

1 UL ACCESS FTG T

Item #: 200518
CAT #: 5133565
UPC:
Sign In or Register to view pricing and more.
Multiple

T40 4" Pvc Racc. De Deviation Type T Kraloy

Item #: 27964
CAT #: 400T
UPC: 088700517417
Sign In or Register to view pricing and more.
Multiple

3/4" T PVC Conduit Fitting

Conduit Body, Type T, Diameter 3/4 Inch, PVC, Includes Cover and Gasket
Item #: 27836
CAT #: 075T
UPC: 088700567849
Sign In or Register to view pricing and more.
Multiple

Conduit Body, Type T, Size 1", Cover/Gasket, PVC

Conduit Body, Type: T, Size: 1", Material: PVC. Includes: Cover & Gasket.
Item #: 28433
CAT #: 100T
UPC: 088700567856
Sign In or Register to view pricing and more.
Multiple

1/2" T PVC Conduit Fitting

Conduit Body, Type: T, Size: 1/2", Material: PVC. Includes: Cover & Gasket.
Item #: 28469
CAT #: 050T
UPC: 980060066010
Sign In or Register to view pricing and more.
Multiple

2" T PVC Conduit Fitting

Conduit Body, Type: T, Size: 2", Material: PVC. Includes: Cover & Gasket.
Item #: 28168
CAT #: 200T
UPC: 088700567887
Sign In or Register to view pricing and more.
Multiple

1-1/4" T PVC Conduit Fitting

Conduit Body, Type: T, Size: 1-1/4", Material: PVC. Includes: Cover & Gasket.
Item #: 28348
CAT #: 125T
UPC: 088700567863
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN BODY/CVR/GSKT ASSY T

OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1/4 IN Hub, Length: 6-1/8 IN, 1-5/8 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Item #: 401102
CAT #: T-75CG
UPC: 783126064674
Sign In or Register to view pricing and more.
Multiple

Conduit Body, Type: C, Size: 1-1/2", Includes Cover/Gasket, PVC

Conduit Body, Type: T, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.
Item #: 28251
CAT #: 150T
UPC: 088700567870
Sign In or Register to view pricing and more.
Carlon

PVC Conduit Body, Type: T, 3/4", With Cover and Gasket

PVC Conduit Body, Type: T, 3/4 Inch, With Cover and Gasket
Item #: 38466
CAT #: E983E
UPC: 034481066026
Sign In or Register to view pricing and more.
Multiple

3 Ul Access Ftg T

Conduit Body, Type: T, Size: 3", Material: PVC. Includes: Cover & Gasket.
Item #: 28079
CAT #: 300T
UPC: 088700021679
Sign In or Register to view pricing and more.
Kraloy

Access Fitting, 3/4", PVC

Access Fitting, Type T, Hub Size: 3/4 Inch, PVC
Item #: 745320
CAT #: 077462
UPC: 622454774629
Sign In or Register to view pricing and more.
Carlon

TYPE T COND BDY 32CU 1-1/2IN PVC

Type T Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 8-21/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Item #: 249443
CAT #: E983H
UPC: 034481066057
Sign In or Register to view pricing and more.
Kraloy

Access Fitting, 1", PVC

Access Fitting, Type T, Hub Size: 1 Inch, PVC
Item #: 231078
CAT #: 077463
UPC: 622454774636
Sign In or Register to view pricing and more.
Kraloy

Conduit 1-1/4 IN PVC Type T Fitting Schedule 40

ST40S 1 1/4" PVC TYPE T ACCESS FITTING SCEPTER
Item #: 229367
CAT #: 077464
UPC: 622454774643
Sign In or Register to view pricing and more.
Ipex

Conduit 1/2 IN PVC Type T Fitting Schedule 40

ST10S 1/2" PVC TYPE T ACCESS FITTING SCEPTER
Item #: 240974
CAT #: 077461
UPC: 622454774612
Sign In or Register to view pricing and more.
Cantex

1 UL ACCESS FTG T

1 in. Conduit Body Type T
Item #: 200518
CAT #: 5133565
UPC:
Sign In or Register to view pricing and more.
Multiple

T40 4" Pvc Racc. De Deviation Type T Kraloy

T40 4" Pvc Racc. De Deviation Type T Kraloy
Item #: 27964
CAT #: 400T
UPC: 088700517417
Sign In or Register to view pricing and more.
Page 1 of 2
28 Items found